Shop All Wall Plates
Leviton
Wall Plate, Number of Gangs: 2 Plastic, White
Mfr # 42080-12W
Zoro # G2838727
Sold in multiples of 25 for $174.75
$174.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Plastic
- Mounting Flush Mount
- Box Type Mounting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 42080-12W
- Zoro # G2838727
- Country of Origin Unknown
- Category Wall Plates
Details
Item | Wall Plate |
Number of Gangs | 2 |
Color | White |
Material | Plastic |
Mounting | Flush Mount |
Box Type | Mounting Box |
Standards and Certifications | UL/CSA |
Feature | 4 Designation ID Windows |
Flammability | Rated V-0 per UL 94 |
Number of Ports | 12 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-3/4'' x 5'' 16 Gauge Safety Plate, 100PK (2516)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., JB Series (JBK-75)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-6011)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR8R)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON Wallplates Mid Nyl 1G Tog-Gy (PJ1-GY)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- CORTECH Double Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 2 Textured Finish, White (TPDGF)
- Leviton Wall Plates