Shop All Wall Plates
Leviton
Wall Plate 4Port Dg Id Ss
Mfr # 592104
Zoro # G6582643
Sold in multiples of 10 for $153.90
$153.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Ports 4
- Gang 2
- Mounting Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 592104
- Zoro # G6582643
- Country of Origin Unknown
- Category Wall Plates
Details
Color | Stainless Steel |
Number of Ports | 4 |
Gang | 2 |
Mounting | Surface Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Forward, White/Black and Red (ZBY2305)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 20PK (60853)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (HBL5261I)
- GLOBAL INDUSTRIAL 25 9 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500885)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Leviton GFNT2-0PW 20 amp 125 V Screwless Wall Plate GFCI Receptacle White (3533080)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ23)
- Leviton Lighting Controls