Shop All Wall Plates
Leviton
Wall Plate, 1-Gang, Duplex Receptacle
Mfr # 80703-I
Zoro # G906602909
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon
- Size Standard
- Type Duplex
- Number of Ports 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80703-I
- Zoro # G906602909
- UPC # 78477088852
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Details
Item | Wall Plate,1-Gang,Duplex Receptacle |
Color | Ivory |
Material | Nylon |
Type | Duplex |
Number of Ports | 2 |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mount | Device |
Mounting | Flush Mount |
Description
Wall Plate,1-Gang,Duplex Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch, Drum Reversing, Plastic Handle (2X441)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 30A, Fast-Acting, 600V AC, Cylindrical (FWC-30A10F)
- OMRON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q22-2S)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 5 D (F3X5LG6)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- LEVITON Wallplates Gy Wp 1G Sgl Outlet 1, 406 Dia (80704-GY)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88103-000)
- Leviton Lighting Controls