Shop All Duplex Straight Blade Receptacles
Leviton
WALL FIXTURE 520R TR COMM GR NRW IV SD WRD
Mfr # TCR20-I
Zoro # G3976412
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Voltage 125 VAC
- Width 1.38 in
- Type Duplex Receptacle
- Height 4.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TCR20-I
- Zoro # G3976412
- UPC # 78477655337
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Length | 1.88 in |
Cord Diameter | 1.20 in |
Dimensions | 1.36 in L x 1.2 in W x 46 in H |
Description
20A-125V 2-Pole 3-Wire Tamper Resistant Duplex Receptacle Side Wired Self Grounding Commercial Grade - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Motor Manager With Keypad, 600VAC, 1-9A (C441DA)
- GAMPAK BX/MC 3/8"" CONNECTR ZINC (49501)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK5)
- BEL-ART Bel-Art Scienceware Empty Eye Wash Bottles, 500 mL (F24850-0000)
- LEVITON ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE (5206-S10)
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- LEVITON Receptacle (TWR20-GY)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0CR20-0TS)
- LEVITON Receptacle (5361-GY)
- LEVITON Receptacle (8300-HR)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R BN (SNAP5362A)
- Leviton Duplex Straight Blade Receptacles