Shop All Duplex Straight Blade Receptacles
Leviton
WALL FIXTURE 520R TR COMM GR NRW GRAY SD WRD
Mfr # TCR20-GY
Zoro # G4048162
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.12 in
- Voltage 125 VAC
- Type Duplex Receptacle
- Width 1.38 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TCR20-GY
- Zoro # G4048162
- UPC # 78477655351
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Dimensions | 1.36 in L x 1.2 in W x 46 in H |
Length | 1.88 in |
Description
20A 125V NEMA 5-20R 2P 3W Tamper-Resistant. Narrow Body Duplex Receptacle. Straight Blade. Commercial Grade. Self Grounding. Side Wired. Steel Strap - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C924)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C4212A.30.10)
- HUBBELL Plug Adapter, 15A, 125V (HBL21CM28)
- SQUARE D 2NO Yellow Pendant Control Station (XACA201)
- LEVITON Receptacle (5262-GY)
- LEVITON Receptacle (5015-W)
- LEVITON Decora Plus 20 amps 125 V Duplex Light Almond Outlet 5-20R (16352-T)
- LEVITON OUTLET BROWN 5-20R 125V (TBR20-000)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-A)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5252)
- Leviton Straight Blade Devices