Shop All Duplex Straight Blade Receptacles
Leviton
WALL FIXTURE 520R TR COMM GR NRW BROWN SD WRD
Mfr # TCR20
Zoro # G4045308
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.38 in
- Height 4.12 in
- Voltage 125 VAC
- Color Brown
- Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # TCR20
- Zoro # G4045308
- UPC # 78477655320
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Length | 1.88 in |
Dimensions | 1.36 in L x 1.2 in W x 46 in H |
Description
20A 125V NEMA 5-20R 2P 3W Tamper-Resistant. Narrow Body Duplex Receptacle. Straight Blade. Commercial Grade. Self Grounding. Side Wired. Steel Strap - Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15G-B7-K)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, UTP 200-Pack (VDV826-764)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 10ft- Black (BSRW-J-050-10-BK)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-15)
- LEVITON Usb/Dplx Outlt15A Lt Alm (T5633-T)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- LEVITON OUTLET DPLX 15A 125V WHT (W5320-T0W)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- LEVITON OUTLET DPLX 15AMP WHT (S02-05325-0WS)
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300H)
- Leviton Duplex Straight Blade Receptacles