Shop All Duplex Straight Blade Receptacles
Leviton
WALL FIXTURE 520R TR COMM GR NRW BLK SD WRD
Mfr # TCR20-E
Zoro # G3966786
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1.38 in
- Voltage 125 VAC
- Height 4.12 in
- Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TCR20-E
- Zoro # G3966786
- UPC # 78477655375
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Length | 1.88 in |
Dimensions | 1.36 in L x 1.2 in W x 46 in H |
Cord Diameter | 1.20 in |
Description
20A 125V NEMA 5-20R 2P 3W Tamper-Resistant. Narrow Body Duplex Receptacle. Straight Blade. Commercial Grade. Self Grounding. Side Wired. Steel Strap - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA341)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1/2'', 25PK (BLTSF012025)
- BRAH ELECTRIC A1 Series Replacement 3P Contact Kit for Cutler Hammer NEMA Size 3 (BEB6252)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 4A, 250V AC, 5 PK (67242)
- LEVITON Receptacle (CR20-I)
- LEVITON Receptacle (8430)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0BR20-0TS)
- LEVITON Receptacle (21254-HR)
- LEVITON Receptacle (21254-HI)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (8300STTR)
- Leviton Straight Blade Devices