Shop All Single Straight Blade Receptacles
Leviton
Wall Fixture 5-20R Sinlge Recep Tr Lt Alm
Mfr # T5020-T
Zoro # G4045213
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.38 in
- Voltage 125 VAC
- Color Light Almond
- Height 4.12 in
- NEMA Rating NEMA 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5020-T
- Zoro # G4045213
- UPC # 78477417744
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Length | 1.88 in |
Dimensions | 1.31 in L x 16 in W x 46 in H |
Description
20-Amp, 125 Volt, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC RV Adapters 15 Amp Male NEMA 5-15P to 50 Amp Twist Lock NEMA SS 2-50R, 12 Inch 10AWG/3 Cord (RVA1508L)
- LINEMASTER Guard - Single (522-B14)
- SQUARE D Qo Ground Bar Kit, Amps: 70 A (PK3GTA1)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KA31U)
- LEVITON Duplex Usb Outlt A&C Wht (T5633-W)
- LEVITON Receptacle, 20 A Amps, 125VAC, Single Outlet, 5-20R, Ivory (5801-I)
- LEVITON 15 amps 125 V Duplex White Tamper Resistant Outlet 5-15R , 10PK (TCBR1-WMP)
- LEVITON Outlet Flsh Mnt30A 6-30R (05372-S00)
- LEVITON 15A Single Receptacle 125Vac 5-15R Iv (5015-I)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Light Almond (CR20-T)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- Leviton Straight Blade Devices