Leviton

WALL FIXTURE 5-20R RECEP WR TR IVORY


product price: $10.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Poles 2
  • Number of Wires 3
  • Type Weather Resistant Receptacle
  • Color Ivory
  • Height 8.5000 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 8.5000 in
Length 12.7500 in

Description

Nema 5-20R 20A-125V. 2-Pole 3-Wire. Weather Resistant Receptacle. Tamper Resistant. Duplex. Back And Sided Wired. Commercial Spec Grade. Self Grounding Triple-combination-head Screws. - Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.