Shop All Duplex Straight Blade Receptacles
Leviton
Wall Fixture 5-20R Recep Tr Resi White
Mfr # T5820-W
Zoro # G4085585
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon/Thermoplastic
- Height 4.25 in
- Voltage 125 VAC
- Width 1.44 in
- Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5820-W
- Zoro # G4085585
- UPC # 78477450215
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.25 in |
Width | 1.44 in |
Dimensions | 1.351 in L x 1.184 in W x 4.2 in H |
Length | 1.88 in |
Description
20 Amp 125 Volt, Duplex Receptacle, Straight Blade, Residential Grade, Self Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37C0125B)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, White (WH20GB512)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 300V AC Volt Rating (31003T)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- LEVITON Receptacle (5015)
- LEVITON Receptacle (8300-HGY)
- LEVITON Receptacle (8300-OIG)
- LEVITON Receptacle (5262)
- LEVITON OUTLET DPLX 15A WHT 10PK (CBR15-WMP)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5252R)
- Leviton Duplex Straight Blade Receptacles