Shop All Duplex Straight Blade Receptacles
Leviton
Wall Fixture 5-20R Recep Tr Resi Ivory
Mfr # T5820-I
Zoro # G4027214
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.44 in
- Height 4.25 in
- Color Ivory
- Voltage 125 VAC
- Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5820-I
- Zoro # G4027214
- UPC # 78477450239
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.44 in |
Height | 4.25 in |
Length | 1.88 in |
Dimensions | 1.351 in L x 1.184 in W x 4.2 in H |
Description
20 Amp 125 Volt, Duplex Receptacle, Straight Blade, Residential Grade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wire Unwrap Tool, LH/RH, 20-26 AWG, Silver (UW2)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 40A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (ML1-040-AR3)
- GROTE Switch, Toggle, 50 Amp, ON/OFF, SPST (82-2227)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M8-14R/SX)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Wh (TWR15-W)
- LEVITON Receptacle (CR20-W)
- LEVITON Receptacle (CR20)
- LEVITON Receptacle (5262-GY)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16362-W)
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- HOUSE MKG410CTS GFCI Receptacle Kit (HO1647545)
- Leviton Duplex Straight Blade Receptacles