Shop All Duplex Straight Blade Receptacles
Leviton
Wall Fixture 5-20R Recep Tr Resi Gray
Mfr # T5820-GY
Zoro # G4040408
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 4.25 in
- Voltage 125 VAC
- Material Nylon/Thermoplastic
- Width 1.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T5820-GY
- Zoro # G4040408
- UPC # 78477450253
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.25 in |
Width | 1.44 in |
Dimensions | 1.351 in L x 1.184 in W x 4.2 in H |
Length | 1.88 in |
Description
20 Amp 125 Volt, Duplex Receptacle, Straight Blade, Residential Grade, Self Grounding, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2B)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles (8536SCO2V03)
- ANCOR 8" UV Black Mounting Cable Zip Ties - 25 Pack (199228)
- RACO Sealing Washer, 11/64" L, 1" (2454)
- LEVITON Electrical Receptacles Sm Duplex Recept - Side Wire- White (5242-W)
- LEVITON Receptacle (CR15-GY)
- LEVITON Electrical Receptacles 5-15R Comm Grd Side Wire Rcp Lt Alm (CR15-T)
- LEVITON Receptacle (TBR20-W)
- LEVITON Receptacle (8300-OIG)
- LEVITON Receptacle Dup Hd15A Iv (C31-0R320-00I)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- Leviton Duplex Straight Blade Receptacles