Shop All Duplex Straight Blade Receptacles
Leviton
Wall Fixture 5-20R Recep Tr Resi Brown
Mfr # T5820
Zoro # G4044224
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Type Duplex Receptacle
- Width 1.44 in
- Voltage 125 VAC
- Material Nylon/Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T5820
- Zoro # G4044224
- UPC # 78477450222
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.44 in |
Height | 4.25 in |
Length | 1.88 in |
Dimensions | 1.351 in L x 1.184 in W x 4.2 in H |
Description
20 Amp 125 Volt, Duplex Receptacle, Straight Blade, Residential Grade, Self Grounding, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Gold (B 907HS 20)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-3)
- OMRON Proximity Sensor, 18mm, NPN, NC (E2K-X8ME2)
- SQUARE D Fuse Clip, Cntrl, Type T/E/TF 25-200V (9070SF41A)
- LEVITON Receptacle (AFTR2-W)
- LEVITON Receptacle (TWR20-GY)
- LEVITON Receptacle (TBR20-W)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (S10-05320-00S)
- LEVITON RECEPT TR & WR 15A IVORY (W5320-T0I)
- LEVITON Duplex Receptacle Wht15A (CBR15-00W)
- LEVITON 15Amp 125V Tamper-Resistant Duplex Outlet/30W 6 Amp USB Dual Type-C with Power Delivery White (T5635-W)
- Leviton Duplex Straight Blade Receptacles