Shop All Duplex Straight Blade Receptacles
Leviton
Wall Fixture 5-20R Recep Tr Resi Black
Mfr # T5820-E
Zoro # G4042544
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Duplex Receptacle
- Height 4.25 in
- Width 1.44 in
- Material Nylon/Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5820-E
- Zoro # G4042544
- UPC # 78477450246
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.25 in |
Width | 1.44 in |
Length | 1.88 in |
Dimensions | 1.351 in L x 1.184 in W x 4.2 in H |
Description
20 Amp 125 Volt, Duplex Receptacle, Straight Blade, Residential Grade, Self Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (SG100M-C)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO3/0)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.10A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-1/10)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-R)
- LEVITON Ground Receptacle 15A Iv (05320-ICP)
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- LEVITON Receptacle (5801-W)
- LEVITON Outlet Dplx Decor 20A Wh (16352-0WS)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKTR)
- Leviton Straight Blade Devices