Shop All Combination Devices
Leviton
Wall Fixture 5-15R Sw Recep Combo White
Mfr # T5225-W
Zoro # G4075268
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duplex Style Combination Switch
- Number of Poles 1
- Color White
- Body Material Thermoplastic
- Termination Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5225-W
- Zoro # G4075268
- UPC # 78477379264
- Country of Origin Mexico
- Category Combination Devices
Dimensions
Dimensions | 4.2 in H x 16 in W |
Wire Size | 14 to 12 AWG |
Height | 8.7500 in |
Width | 16 in |
Length | 21.5000 in |
Description
Combination, 15 Amp, 120 Volt AC Toggle Switch, and 15amp, 125 Volt 5-15R Tamper Resistant Receptacle, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Cable Protector Internal Elbow, 1 Channel (US//FLIB22QSW-5PK)
- PANDUIT Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000 (F82-12-M)
- OMRON Limit Switch Head, Plunger, Top, Adjustable (D4A0011N)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 5 (SR-WG-200-5-5PK-WT)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Black (5634-E)
- LEVITON Combination Device Switch 20A 120 277V Combo Sp Sw White (5334-W)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2W)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- LEGRAND Combination Device, Toggle, 15A, 120/277VAC (690IG)
- Leviton Combination Devices