Shop All Duplex Straight Blade Receptacles
Leviton
Wall Fixture 5-15R Recep Tr Self-Grounding White
Mfr # T5320-SW
Zoro # G4036357
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.98 in
- Height 9.5000 in
- Type Duplex Receptacle
- Voltage 125 VAC
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5320-SW
- Zoro # G4036357
- UPC # 78477429365
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.98 in |
Height | 9.5000 in |
Length | 11.3750 in |
Dimensions | 1.31 in L x 0.98 in W x 4.2 in H |
Description
15 Amp, 125 Volt, Tamper Resistant, Duplex Receptacle, Residential Grade, Self Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 0.25 to 1A, Class 5/20/20/30 (3UB81134AB2)
- BLUE SEA SYSTEMS Blue Sea 2504 Terminal Block 3AMP - 4 Circuit (2504)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3A, 600V AC, Non-Indicating (LPJ-3SP)
- ANCOR 12-10 Heatshrink Butt Connectors - 100-Pack (309299)
- LEVITON Receptacle (5325)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Wh (TWR15-W)
- LEVITON OUTLET DUPLEX TR BLK 15A (T5325-00E)
- LEVITON Receptacle (M8300-I)
- LEVITON 20A Duplex Receptacle 125V 5-20R Rd (8300-PLR)
- LEVITON Receptacle (5801)
- LEVITON Receptacle (TDR20-W)
- Leviton Straight Blade Devices