Shop All Duplex Straight Blade Receptacles
Leviton
Wall Fixture 5-15R Recep Tr Self-Grounding Ivory
Mfr # T5320-SI
Zoro # G4046586
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Height 9.5000 in
- Type Duplex Receptacle
- Width 0.98 in
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5320-SI
- Zoro # G4046586
- UPC # 78477429341
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 9.5000 in |
Width | 0.98 in |
Length | 11.3750 in |
Dimensions | 1.31 in L x 0.98 in W x 4.2 in H |
Description
15 Amp, 125 Volt, Tamper Resistant, Duplex Receptacle, Residential Grade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14E1)
- FLUKE NETWORKS Can Wrench, Hex Head 7/16 In and 3/8 In (44007000)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- BLUE SEA SYSTEMS Blue Sea 5123 60A ANL Fuse (5123)
- LEVITON Receptacle (CR15-I)
- LEVITON 15A White Industrial Grade 5-15R Duplex Outlet (R72-05252-0WS)
- LEVITON OUTLET ALMOND 5-20R 125V (TBR20-00T)
- LEVITON OUTLET DUPLX WH 15A 125V (112-AGTR1-00W)
- LEVITON Receptacle (AFTR2-W)
- LEVITON Receptacle (TBR20-W)
- LEVITON Electrical Receptacles Eb Rec Dup Tslot 2Po 3Wi 20A125V (5352-E)
- Leviton Straight Blade Devices