Shop All Duplex Straight Blade Receptacles
Leviton
Wall Fixture 5-15R Recep Tr Lt Almond
Mfr # T5320-T
Zoro # G4047706
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.98 in
- Color Light Almond
- Material Thermoplastic
- Voltage 125 VAC
- Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5320-T
- Zoro # G4047706
- UPC # 78477381731
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.98 in |
Height | 11.5630 in |
Length | 19.0000 in |
Dimensions | 1.31 in L x 0.98 in W x 4.2 in H |
Description
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Duplex Receptacle, Tamper Resistant, Straight Blade, Residential Grade, Grounding, All Screws Backed Out, With Ears, Quickwire Push-In & Side Wired, Steel Strap - Lt Almond, 2008 NEC Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT UY Connector, AWG26-22.PK100 (703-003)
- BULLDOG WINCH 1/4" NPT Compression Fitting (42045)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 30A, 600V AC, Indicating (A6D30R)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P26)
- LEVITON Receptacle (8300-HLI)
- LEVITON Receptacle (8200-SGW)
- LEVITON OUTLET DPL DCORA GRY 15A (T5325-0GY)
- LEVITON 15A White Recessed 5-15R Duplex Outlet (R52-00689-00W)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- LEVITON Decora 15 Amp Residential Grade Grounding Duplex Outlet, White, 10PK (M24-05325-WMP)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STGY)
- Leviton Straight Blade Devices