Shop All Duplex Straight Blade Receptacles
Leviton
Wall Fixture 5-15R Recep Tr Ivory
Mfr # T5320-I
Zoro # G4080588
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duplex Receptacle
- Width 0.98 in
- Color Ivory
- Material Thermoplastic
- Height 11.5630 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T5320-I
- Zoro # G4080588
- UPC # 78477381915
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.98 in |
Height | 11.5630 in |
Dimensions | 1.31 in L x 0.98 in W x 4.2 in H |
Length | 19.0000 in |
Description
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Duplex Receptacle, Tamper Resistant, Straight Blade, Residential Grade, Grounding, All Screws Backed Out, With Ears, Quickwire Push-In & Side Wired, Steel Strap - Ivory, 2008 NEC Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (199X-12)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, 304 Stnlss Steel (FS-200SS ST4 18.00)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1HA0)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S605001S00)
- LEVITON OUTLET DUPLEX TP GRY 15A (5325-GS)
- LEVITON Receptacle (M8300-R)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- LEVITON Receptacle (CR20-GY)
- LEVITON Receptacle (5015-W)
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- LEVITON Receptacle (CR15)
- Leviton Duplex Straight Blade Receptacles