Shop All Single Straight Blade Receptacles
Leviton
Wall Fixture 20A-125V T&Wr Comm Rcpt
Mfr # TWR20-Y
Zoro # G4065398
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Type Duplex Receptacle
- Material Nylon (Body)
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TWR20-Y
- Zoro # G4065398
- UPC # 78477392041
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Description
TO BE CHANGED - weather resistant receptacle, tamper resistant, duplex cof yellow. back and sided wired. commerical spec grad triple-combination-head screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Bracket, Ball Swivel, Plastic, 18mm (E58KAM18B)
- CABLOFIL Cable Tray Cutter, Offset, Pre Galvanized (COUPFIL)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 75A, 600V AC, Non-Indicating (TRS75R)
- LEVITON RCPTCL OUTLET DUPLEX 15A (T5320-00W)
- LEVITON Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, Brown (5261)
- LEVITON RECPT TR 15A ALMOND 10PK (T5320-TMP)
- LEVITON Recept Grnd Surfce 30A (05376-P00)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, Brown (5361)
- LEVITON Flanged Receptacle (5279-CWP)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, Black (1374-1)
- Leviton Straight Blade Devices