Shop All Wire Connectors
Leviton
VIDEO NETWORKING EQUIPMENT WH 1 X 8 CATV PREMIUM ACTIVE RF MOD
Mfr # 47693-8P
Zoro # G4080755
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 3.94 in
- Width 4.69 in
- Application Home, Offices
- Length 7.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47693-8P
- Zoro # G4080755
- UPC # 78477311479
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Height | 3.94 in |
Width | 4.69 in |
Length | 7.00 in |
Dimensions | 6.5 in L x 3.58 in W x 3.5 in H |
Details
Color | White |
Application | Home, Offices |
Material | Die Cast Aluminum |
Type | 1x8 Premium CATV Module |
Connection Type | F-Type Gold Plated |
Power Supply | 12 VDC |
Amperage Rating | 1A |
Voltage Rating | 12 VDC |
Standard | SCTE |
Impedance | 75 Ohm |
Description
1x8 Premium Amplified CATV Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photo Control Receptacle Mount Only (K121)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 350A, 600V AC, Nonindicating (TRS350R)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- TRIPP LITE Heavy-Duty 2-post Front Mounting Ear Kit (UPSHDEARKIT)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (000-515CV)
- LEVITON CIRCULAR CONNECTORS 50A 250VDC 600VAC LOCKING CONNECTOR (3762C)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (012-515CV-0OR)
- LEVITON 15A 125V 2-Wire 2-Pole Residential Grade Cord Connector (115CV)
- LEVITON 15A 125V 3-Wire 2-Pole Rough Use Cord Connector (000-515CR)
- LEVITON Industrial Thermoplastic Ground/Straight Blade Plug 5-15P 2 Pole 3 Wire (01447-000)
- 3M Twist On Wire Connector, 22-10 AWG, PK5000 (H-33-KEG)
- Leviton Wire Connectors