Shop All Cable Trays
Leviton
VIDEO NETWORKING EQUIPMENT STORAGE RING 24" DIA 9" RINGS
Mfr # 48900-OFR
Zoro # G4081647
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.0000 in
- Height 24.0000 in
- Width 3.5 in
- Material Sheet Metal
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 48900-OFR
- Zoro # G4081647
- UPC # 78477733073
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 24.0000 in |
Height | 24.0000 in |
Width | 3.5 in |
Size | 3-1/2 in W |
Details
Material | Sheet Metal |
Application | Commercial Applications |
Specifications | 24 in Dia Strap |
Standard | ANSI/TIA-568-C |
Type | Reclosable |
Description
Reclosable Storage Ring, Outside Plant, 24" Diameter With 9" Long Velcro Ties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 200A, 250V AC, Indicating (TR200RID)
- SONICIQ Power Cord Protector (PCP-24-3581)
- TRUMETER HR, 120VAC, 60HZ, 2-HOLE W/ 2 SCREWS (HMA302/120VAC/60HZ)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- LEVITON Distribution or control board fixtures 2RU CABLE MGR 4" RINGS BLACK (49253-BCM)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Galv (C3RWT1072G)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GALV (E0606GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White (SR-WG-200-5-1-WT)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- Leviton Cable Trays