Shop All Cable Trays
Leviton
VIDEO NETWORKING EQUIPMENT STORAGE RING 11.75" DIAMETER BLACK
Mfr # 48900-IFR
Zoro # G3966156
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.00 in
- Height 0.50 in
- Width 1.9"
- Application Distribution Frames
- Features Cable Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 48900-IFR
- Zoro # G3966156
- UPC # 78477040072
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 4.00 in |
Height | 0.50 in |
Width | 1.9" |
Diameter | 11.8" |
Details
Application | Distribution Frames |
Features | Cable Management |
Additional Information | Capacity: 24" ring holds 50 feet of two-fiber 62.5/125 mm optical fiber cable, Mounts to wall with wood screws, IFR 12" version has removable 3" velcro loops |
Product Name | ez-find Recloseable Storage Ring |
Certifications & Standards | TIA/EIA-568- A, FCC Part 68 |
Product Material | Metal |
Package Contents | ez-find Recloseable Storage Ring, Wood Screws |
Product Color | Blue |
Compatibility | Optical Fiber |
Product Type | Mounting Ring |
Type | Storage Ring |
Standard | TIA\EIA;FCC Complaint |
Description
Recloseable Storage Ring, Inside Plant (11.75-inch Diameter)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 18 AWG (0.75mm2) T, PK200 (97 99 371)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA250)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .64" Opening, Standard Size, Stainless Steel (SS11)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X3K1WP/25)
- LEVITON Distribution or control board fixtures 2RU CABLE MGR 4" RINGS BLACK (49253-BCM)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Gray (C3RWT1072)
- ELECTRIDUCT Medium Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-MED1-5PK-BK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636GNK)
- QUEST MANUFACTURING Cable Tray Adjustable Connector, Zinc (CT0005-03)
- Leviton Cable Trays