Shop All Cable Ties
Leviton
VIDEO NETWORKING EQUIPMENT HOOK AND LOOP TIE-WRAP 8 BLACK (25 PACK)
Mfr # 43108-8
Zoro # G4079477
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 7.00 in
- Tensile Strength 23 psi
- Material Hook and Loop
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 43108-8
- Zoro # G4079477
- UPC # 78477976999
- Country of Origin Canada
- Category Cable Ties
Dimensions
Length | 8 in |
Width | 7.00 in |
Height | 8.2500 in |
Details
Item | Tie Wraps |
Tensile Strength | 23 psi |
Material | Hook and Loop |
Standards | UL Listed |
Minimum Loop Tensile Strength | 23 lb |
Product Color | Black |
Product Type | Cable Tying |
Cable Manager Type | Cable Wrap |
Product Name | Tie Wrap, 8" Length (25 per pack), Black |
Lock Mechanism | Recloseable |
Temperature Rating | 0 to 220 °F |
Description
8-inch Recloseable Hook and Loop Tie Wrap (25 Per Pack) Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Offset Device Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (52C12-1)
- POWERZONE Cord Ext Indr 16/2Sptx6Ft Wht (OR660606)
- HILLSDALE TERMINAL 16-14 N/I #6 Ring Economy, PK1000 (50086EN)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQRWWW)
- LEVITON CABLE TIES REPL BY 735-00006 (6-B)
- LEVITON CABLE TIES VERSI-DUCT 1RU FRONT ONLY BLACK (491RU-HFO)
- LEVITON VIDEO NETWORKING EQUIPMENT HOOK AND LOOP TIE-WRAP 12 BLACK (25 PACK) (43112-12)
- PANDUIT Cable Tie, 21.8"L, Nylon, Black, PK100 (PLT6EH-NB-C0)
- GARDNER BENDER 24" L Heavy Duty Cable Tie PK 50 (46-424)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 60" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT298)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-14-100-RBW)
- Leviton Cable Ties