Shop All Cable Ties
Leviton
VIDEO NETWORKING EQUIPMENT HOOK AND LOOP TIE-WRAP 12 BLACK (25 PACK)
Mfr # 43112-12
Zoro # G3968317
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Color Black
- Width 11.00 in
- Tensile Strength 23
- Material Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 43112-12
- Zoro # G3968317
- UPC # 78477977002
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 12 in |
Width | 11.00 in |
Height | 9.0000 in |
Details
Color | Black |
Item | Tie Wraps |
Tensile Strength | 23 |
Material | Hook and Loop |
Application | Cable Management Systems and Low Voltage Multimedia |
Standard | UL listed |
Lock Mechanism | Recloseable |
Temperature Rating | 220 |
Type | Tie Wrap |
Description
Recloseable Tie Wrap, 12" Length (25 per pack)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector, 7 Outlet, 2160 Joules, 7' Cord, White (TRPSUPER7)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 180W, 7.5A, DIN Rail (S8VS-18024A)
- RACO Insulating Bushing, 6", Plastic (1424)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 100' Length (BSLNY200-100)
- LEVITON CABLE TIES VERSI-DUCT 1RU FRONT ONLY BLACK (491RU-HFO)
- LEVITON CABLE TIES REPL BY 735-00006 (6-B)
- PANDUIT Cable Tie, 4", Nylon, Black, PK1000 (BT1M-M30)
- PANDUIT Cable Tie, 24.02" L, Nylon, Black, PK50 (S24-175-L0)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 1000 (BT4I-M0)
- RIP-LOCK CABLEWRAP Strap, Reusable, Blue, PK10, 1x6.5" (RLH-065-010-BU)
- PANDUIT Hoseassembly, Pts-Ppts-Pthtools, 1 ft. (PPH10)
- Leviton Cable Ties