Shop All Vacancy Sensors
This Product is Discontinued
Leviton
Vacancy Sensor, Pir, 900 Sq Ft (Discontinued)
Mfr # IPV15-1LZ
Zoro # G4130482
This Product is Discontinued
Key Features
- Sensing Technology Passive Infrared
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 900 sq. ft.
- Operating Voltage - Motion Sensing and Dimming 120VAC
- Color - Motion Sensing and Dimming Ivory, Light Almond, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # IPV15-1LZ
- Zoro # G4130482
- UPC # 78477590492
- Country of Origin China
- Category Vacancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 900 sq. ft. |
Details
Item - Motion Sensing and Dimming | Vacancy Sensor |
Sensing Technology | Passive Infrared |
Installation Location - Motion Sensor | Wall Switch Box |
Operating Voltage - Motion Sensing and Dimming | 120VAC |
Color - Motion Sensing and Dimming | Ivory, Light Almond, White |
Time Delay - Motion Sensor | 30 sec. to 30 min. |
Time Delay Adjustment Method - Motion Sensor | Manual |
Coverage Angle - Motion Sensor | 180 Degrees |
Voltage | 120VAC |
Includes | (3) Colors in One Pack |
Standards | UL Listed and NOM |
Color | White/Ivory/Light Almond |
Item | Vacancy Sensor |
Description/Special Features | Single Pole or 3-Way, (3) Color Option |
Time Delay | Manual |
Viewing Angle | 180 Degrees |
Sensor Type | Passive Infrared |
Coverage | 900 sq. ft. |
Max. Capacity @ 120VAC | 500W (Incandescent) |
For Use With | Mfr. No. IPV0R |
Watts @ 120V | 1800W Incand/Halogen, 600W LED/CFL, 1/2 Motor |
Installation Type | Switch Box |
Timer Range | 30 sec. to 30 min. |
Description
Incandescent Relay Vacancy Sensor, 1800-Watt, Single Pole or 3-Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.