Shop All Motion Sensors
Leviton
Vac Snsr, PIR/Usonic, 120-277V AC, 1000sqft
Mfr # O3C10-MDW
Zoro # G304836630
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)/Ultrasonic
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 1,000 sq ft
- Operating Voltage - Motion Sensing and Dimming 120/230/277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # O3C10-MDW
- Zoro # G304836630
- UPC # 78477642689
- Country of Origin China
- Category Motion Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,000 sq ft |
Suggested Mounting Height - Motion Sensor | 8 ft to 12 ft |
Minimum Mounting Height | 8 ft |
Overall Depth | 2.39 in |
Maximum Mounting Height | 12 ft |
Overall Width | 4.8 in |
Overall Height | 2.15 in |
Description
Vacancy Sensor, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Operating Voltage 120 to 277V AC, Maximum Coverage Area 1,000 sq ft, Maximum Mounting Height 12 ft, Load Rating @ 120V AC 800W (Tungsten), Communication Method Hard Wired, Color White, Includes (1) 360 Degrees Perforated Mask, (1) Half Mask, (2) #6-32 Screw, Emergency Label, Low Voltage Connector, Mid-Range Lens, Mounting Plate, Tubing Barrier, Sensor Operation Vacancy, Lighting Technology Tungsten
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Universal Remote Control Battery (URC-MX980)
- IDENTIPLUS ID Wristband, Adhesive, Red, 1 in. W, PK500 (T2-03)
- ILC Replacement for Allen Bradley 1747-ba (1747-BA ALLEN BRADLEY)
- STEREN Cable Caddy Foldable (204-407)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 1200sqft (ODW12-MDW)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Gray (ODS0D-IDG)
- LEVITON Occ Snsr, PIR, 120-277V AC, Ivory (ODS10-IDI)
- LEVITON Occ Snsr, PIR, 277V AC, 530 sq ft (ODC0S-I7W)
- LEVITON Occ Snsr, PIR, 120-277V AC, Wht (ODS15-IDW)
- LEVITON Occupancy Sensor Power Pack, 347VAC, Black (OSP15-R30)
- LEVITON Occ Snsr, PIR, 24V DC, 1,400 sq ft (OSWLR-I0W)
- Leviton Motion Sensors