Shop All Vacancy Sensors
Leviton
Vac Dmr, PIR, 120-277V AC, Wht
Mfr # ODD10-IDW
Zoro # G104395276
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 1,100 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # ODD10-IDW
- Zoro # G104395276
- UPC # 078477425626
- Country of Origin China
- Category Vacancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,100 sq ft |
Overall Height | 4.13 in |
Overall Depth | 1.86 in |
Overall Width | 2.12 in |
Size | Height 4.13" (104.9mm), Width 2.12" (53.95mm), Depth 1.86" (47.25mm), Install Depth 1.42" (36.22mm) |
Description
Vacancy Dimmer, Number of Buttons 2, Sensor Operation 0 to 10V Dimming, Occupancy, Photocell, Vacancy, Compatible with Series 0-10V Dimming Ballast (universal), Lighting Technology Incandescent, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 10A (General Purpose, Standard Ballast), 5.8A FLA (1/4 HP Motor), 6.67A (Tungsten), 8A (LED/Electronic Ballast), Communication Method Hard Wired, Maximum Coverage Area 1,100 sq ft, Neutral Required Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2, Slvr (TCA-104-118)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P262W)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 3/4" Trade Size (1122-RT)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525F)
- LEVITON Vac Dmr, PIR, 120-277V AC, Ivory (ODD10-IDI)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Wht (ODD24-IDW)
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, White (WS1001W)
- LUTRON Sensor Vacancy 1P/3Wy 600W Wht (MS-VPS5MH-WH)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MSCL-VP153M-IV)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MS-VPS2-WH)
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, White (WS1001NW)
- Leviton Vacancy Sensors