Shop All Duplex Straight Blade Receptacles
Leviton
Usb/Dplx Outlt15A Lt Alm
Mfr # T5633-T
Zoro # G3858256
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Voltage 125 VAC
- Type Type A/C Duplex Receptacle
- Strap Material Steel
- UL 498 Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T5633-T
- Zoro # G3858256
- UPC # 78477841266
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Color | Light Almond |
Voltage | 125 VAC |
Type | Type A/C Duplex Receptacle |
Strap Material | Steel |
UL 498 | Yes |
Terminal ID | Brass-Hot Black-Hot White-Neutral Green-Gnd |
Body Material | Thermoplastic |
Terminal Accom. | 14-12 AWG |
Torque Range | 14 - 18 in.-lbs |
Horsepower Rating | 15A-1/2 HP |
Termination | Back & Side |
Operating Temperature | -10°C to 40°C |
Cover Material | Thermoplastic |
Product Type | Outlet/USB Combo |
NEMA | 5-15R |
Flammability | Rated V-0 per UL 94 |
Amperage | 15 A |
Grounding | Grounding |
UL 1310 | Yes |
Listed | cCSAus |
FCC Part 15 | Class B |
Grade | Commercial Specification Grade |
Description
The Type A and Type-CTM USB Charger/Tamper Resistant Receptacle offers superior charging power for smartphones tablets laptops monitors printers and more. Two high powered vertical USB Ports one Type A and one Type-C deliver a combined total of 5.1A charging current and 25+ watts of power. Smart chip technology recognizes and optimizes the charging requirements of individual devices and the Type-C port enables the cables to be inserted easily in either direction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 25' Length - Black (BSSCE1.00-25)
- GLOBAL INDUSTRIAL 100 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 10A, Orange (500795)
- QUEST MANUFACTURING Cable Tray T-Type Hanging Bracket, Zinc (CT0015-03)
- HUBBELL WIRING 2-Gang White Box Mount Blank Wall Plate (P23W)
- LEVITON 15A Brown Commercial Grade 5-15R Duplex Outlet (S00-CR15-00S)
- LEVITON Receptacle (M8300-R)
- LEVITON 15A White Industrial Grade 5-15R Duplex Outlet (R72-05252-0WS)
- LEVITON OUTLET BROWN 5-15R 125V (T5325-000)
- LEVITON Receptacle (TCR15-W)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Wh (TWR15-W)
- LEVITON Receptacle (8300-SGI)
- Leviton Duplex Straight Blade Receptacles