Shop All Duplex Straight Blade Receptacles
Leviton
Usb/Dplx Outlet 15A Gry
Mfr # T5633-GY
Zoro # G3859236
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Type Type A/C Duplex Receptacle
- Color Gray
- Operating Temperature -10°C to 40°C
- Cover Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5633-GY
- Zoro # G3859236
- UPC # 78477841235
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Voltage | 125 VAC |
Type | Type A/C Duplex Receptacle |
Color | Gray |
Operating Temperature | -10°C to 40°C |
Cover Material | Thermoplastic |
UL 1310 | Yes |
Grade | Commercial Specification Grade |
Flammability | Rated V-0 per UL 94 |
Terminal Accom. | 14-12 AWG |
Horsepower Rating | 15A-1/2 HP |
NEMA | 5-15R |
Product Type | Outlet/USB Combo |
Amperage | 15 A |
Strap Material | Steel |
Body Material | Thermoplastic |
UL 498 | Yes |
Ratings | 15A-125V |
Termination | Back & Side |
Terminal ID | Brass-Hot Black-Hot White-Neutral Green-Gnd |
Listed | cCSAus |
Torque Range | 14 - 18 in.-lbs |
Grounding | Grounding |
FCC Part 15 | Class B |
Description
The Type A and Type-CTM USB Charger/Tamper Resistant Receptacle offers superior charging power for smartphones tablets laptops monitors printers and more. Two high powered vertical USB Ports one Type A and one Type-C deliver a combined total of 5.1A charging current and 25+ watts of power. Smart chip technology recognizes and optimizes the charging requirements of individual devices and the Type-C port enables the cables to be inserted easily in either direction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Overtravel Roller, Plunger Actuator, SPDT (BZ-2RQ181-A2)
- SCHNEIDER ELECTRIC Contact Block, Green, 1NO, 30 mm (9001KA6)
- PANDUIT Junction Box, Power, Iw, 2-Gang, 2 Gang, PVC (JBP2IW)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD1CPG6)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (5362)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0BR15-0IS)
- LEVITON Receptacle (8300-SGW)
- EATON WIRING DEVICES Brwn 15A 3Wire Duplex Recpt (78B-BOX)
- Leviton Duplex Straight Blade Receptacles