Shop All Single Straight Blade Receptacles
Leviton
USB Charger Receptacle, 1/2 hp, Brown
Mfr # M56AC-HG
Zoro # G910763979
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Number of USB Ports 2
- USB Charging Capacity 5.1 A
- Maximum Wire Size 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M56AC-HG
- Zoro # G910763979
- UPC # 078477433973
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Maximum Wire Size | 14 AWG |
Face Plate Height | 2.6 in |
Face Plate Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 2.2 in |
Mount Hole Center-to-Center Height | 3.26 in |
Description
USB Charger Receptacle, Current Rating 15 A, Electrical Connection Type Locking, Housing Color Brown, Number of Outlets 4, Number of USB Ports 2, Number of Wires 3, Power Indicating Light No, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI Yes, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SW)
- LEVITON Easy 2Wire Plug Brwn 2Pk (C30-00123-000)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M12-Sn 0 (XX512A2PAM8)
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, NEAM 4X; 6P; 12, Screw On (HW-J121005FCHSC)
- LEVITON RCPTCL OUTLET DEC 15A (T5325-00W)
- LEVITON Receptacle (T5325-W)
- LEVITON Tr Receptacle 20A Wht (R52-T5820-0WS)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, Black (1374-1)
- LEVITON Receptacle 3Wire 30A (05054-P00)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- Leviton Single Straight Blade Receptacles