Shop All Single Straight Blade Receptacles
Leviton
USB Charger Receptacle, 1 hp, Brown
Mfr # M58AC-HG
Zoro # G310763982
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Number of USB Ports 2
- USB Charging Capacity 5.1 A
- Housing Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M58AC-HG
- Zoro # G310763982
- UPC # 078477434079
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Maximum Wire Size | 12 AWG |
Overall Depth | 2.2 in |
Face Plate Height | 2.6 in |
Minimum Wire Size | 12 AWG |
Face Plate Width | 1.3 in |
Mount Hole Center-to-Center Height | 3.26 in |
Description
USB Charger Receptacle, Current Rating 20 A, Electrical Connection Type Locking, Housing Color Brown, Number of Outlets 4, Number of USB Ports 2, Number of Wires 3, Power Indicating Light No, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI Yes, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Box and Conduit Hanger, 3/8 in., Steel (BH6-E-2-4)
- LEGRAND Fiberready Tee, Ivory, Steel, Tees (V2415FO)
- ENET Enet Cat5E Blue 1 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C5E-BL-1-ENC)
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Black (ASL1430P-BK)
- LEVITON Receptacle Flush Mnt 30A (R20-05207-S10)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, Red (16362-HGR)
- LEVITON Nonground Recept 15A Wht (00223-00W)
- LEVITON OUTLET ALMOND 6-20R 250V (05821-0TS)
- LEVITON Receptacle, 30 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-30R, Black (278-S00)
- LEVITON Receptacle (5325-E)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (CBRS15WWRTR)
- Leviton Single Straight Blade Receptacles