Shop All Combination Devices
Leviton
USB Charge Rec, 20A, 125V, 2.1A@5Vdc, Almond
Mfr # T5830-T
Zoro # G4067753
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-Port Type-A Combination Receptacle
- NEMA Configuration 5-20R
- Amps 20
- Color Light Almond
- Voltage 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5830-T
- Zoro # G4067753
- UPC # 78477631935
- Country of Origin China
- Category Combination Devices
Dimensions
Height | 4.25 in |
Width | 1.69 in |
Length | 2.25 in |
Description
High Speed USB Charger/Tamper-Resistant Receptacle 20-Amp 125-Volt Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12F)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.30A, 250V AC, Non-Indicating (FNM-3/10)
- PANDUIT Faceplate, 2pt, Classic, Ei (CFP2EI)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Tandem, Malleable Iron (EDSC377)
- LEVITON Combination Device Switch 15A 120V 3 Dec Combo Sw Wht (1755-2W)
- LEVITON Combination Device Switch 20A 120 277V Combo Sp Sw White (5334-W)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2W)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- ZORO SELECT Combination Device, Brown, 120VAC/125VDC (BRYRC108)
- Leviton Combination Devices