Shop All Dimmer Switches
Leviton
Universal Dimmer, 1-Pole/3-Way, Ivory
Mfr # TSL06-1LI
Zoro # G904392840
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide, Toggle
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Number of Gangs 1
- Operating Voltage - Motion Sensing and Dimming 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TSL06-1LI
- Zoro # G904392840
- UPC # 78477771693
- Country of Origin China
- Category Dimmer Switches
Dimensions
Overall Width | 1.75 in |
Overall Depth | 0.7 in |
Overall Height | 4.1 in |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 300W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Toggle On/Off, Mini-Slide Dimming, Neutral Required No, Color Ivory, Load Rating @ 277V AC Not Applicable, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series ToggleSlide, Illuminated Yes, Number of Gangs 1, Standards cCSAus, NOM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- SOUTHWIRE Power Supply Cord, 100ft, Black, NEMA 1, PK4 (19190008)
- HUBBELL WIRING DEVICE-KELLEMS Yellow Weatherproof Reel, UL Type 4, 40 Ft, #12/4 SOW, 20 A, 600 VAC (HBLW40124)
- HILLSDALE TERMINAL 12-10 U/I #10 Ring - Steel, PK1000 (10230HT)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK GRY (DSKIT-NG)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-DLZ)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT WHITE (DDKIT-W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON LIGHTING CONTROLS REL PS BX1/00/050 (REL06-PS)
- WESTEK Touch Control Dimmer (6603BC)
- Leviton Dimmer Switches