Shop All Dimmer Switches
Leviton
Universal Dimmer, 1-Pole/3-Way, Gray
Mfr # TSL06-1LG
Zoro # G104392855
original price:
$26.70
23% off
new price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide, Toggle
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Number of Gangs 1
- Operating Voltage - Motion Sensing and Dimming 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TSL06-1LG
- Zoro # G104392855
- UPC # 78477926116
- Country of Origin China
- Category Dimmer Switches
Dimensions
Overall Depth | 0.7 in |
Overall Width | 1.75 in |
Overall Height | 4.1 in |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 300W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Toggle On/Off, Mini-Slide Dimming, Neutral Required No, Color Gray, Load Rating @ 277V AC Not Applicable, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series ToggleSlide, Illuminated Yes, Number of Gangs 1, Standards cCSAus, NOM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (3RT20271BB40)
- DIVERSITECH Conduit, Non-Metal, 3/4"x100 ft, 100ft/Roll (750-34100)
- LEVITON GFI Receptacle (GFNL2-HGE)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT BROWN (DDKIT-B)
- LEVITON Lighting Controls D4206 32Channel, 6Dimmer (D4206-2LW)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RICH NAVY (RE00R-RN)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- Leviton Dimmer Switches