Shop All Wall Plates
Leviton
Toggle Switch/Duplex Plate, 2 Gang, White
Mfr # 88005
Zoro # G4029655
Sold in multiples of 8 for $7.12
$7.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Phenolic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 88005
- Zoro # G4029655
- UPC # 78477772973
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.25 in |
Width | 5.62 in |
Height | 0.50 in |
Details
Number of Gangs | 2 |
Item | Toggle Switch/Duplex Receptacle Wall Plate |
Color | White |
Material | Phenolic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Standard;Combination |
Thickness | 0.220 in |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Mounting | Device |
Standard | CSA Certified/UL Listed |
Series | Standard;Combination |
Description
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Kit SMBR-8-20 (SMBR-8-20)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- MULBERRY Wallplates 6G GFI PLASTIC WHT (32406)
- Leviton Lighting Controls