Shop All Wall Plates
Leviton
Toggle Switch/Duplex Plate, 2 Gang, Ivory
Mfr # 86005
Zoro # G4048528
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Phenolic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 86005
- Zoro # G4048528
- UPC # 78477151365
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.50 in |
Length | 6.25 in |
Width | 5.62 in |
Details
Item | Toggle Switch/Duplex Receptacle Wall Plate |
Number of Gangs | 2 |
Color | Ivory |
Material | Phenolic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Combination |
Thickness | 0.220 in |
Application | Residential, Commercial |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount | Device |
Cutout | 0.406 x 0.942 |
Construction | High Dielectric Strength |
Standard | CSA Certified/UL Listed |
Description
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Cat6 Shld Patch Cable 10 Feet 26 Awg (EVNSL0272BL-0010)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 240V AC, C Curve (5SJ41207HG40)
- EATON CUTLER-HAMMER Type M 120V-Ac Control Relay (D23MR60A)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- LEVITON Receptacle Wallplate Wht (80455-00W)
- LEVITON Wallplate 1 Recep Brn (85004-000)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- ACORN MFG Acorn AW8BP 03200 Double Duplex Wall Plate (AW8BP)
- Leviton Lighting Controls