Shop All Wall Plates
Leviton
Toggle Switch Wall Plate, 2 Gang, Ivory
Mfr # 86009
Zoro # G4049745
Sold in multiples of 8 for $7.84
$7.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Phenolic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 86009
- Zoro # G4049745
- UPC # 78477151235
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Item | Toggle Switch Wall Plate |
Number of Gangs | 2 |
Color | Ivory |
Material | Phenolic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Toggle Switch |
Application | Residential |
Thickness | 0.25 in |
Gang | 2 |
Mount | Device |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.406 x 0.942 |
Description
2-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Agl Strt Plug, Blk; Wht, 15 A, Stnd, 5-15P (5266-CA)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2VLT7)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 12V DC, 120W, 10A, DIN Rail (SDR-120-12)
- AC WORKS NEMA L21-30P 30A 3-Phase 120/208V 3PY, Elbow 5-Wire Locking Male UL, C-UL Approval (ASEL2130P)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEGRAND Toggle Switch Opening, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- Leviton Lighting Controls