Shop All Wall Plates
Leviton
Toggle Switch Wall Plate, 2 Gang, Ivory
Mfr # 80509-I
Zoro # G3966752
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Plastic
- Size Mid Size
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80509-I
- Zoro # G3966752
- UPC # 78477491645
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Mid Size |
Length | 6.00 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Number of Gangs | 2 |
Item | Toggle Switch Wall Plate |
Color | Ivory |
Material | Plastic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Toggle Switch |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 2 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
2-Gang Toggle Device Switch Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 8 in H, 12 in W, 7.09 in D, NEMA 12; 13, Screw On (C8C12)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P065P)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBLA25)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- LEVITON Number of Gangs: 1 ABS, White (49910-HW2)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- NEXTGEN WP1026WHV1 Cable Access Strap; White (NE698554)
- Leviton Lighting Controls