Shop All Wall Plates
Leviton
Toggle Switch Wall Plate, 2 Gang, Gray
Mfr # 84009-A40
Zoro # G9970125
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Silver
- Material Stainless Steel
- Finish Powder Coated
- Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 84009-A40
- Zoro # G9970125
- UPC # 078477697085
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Plate Size | Standard |
Overall Width | 4.6 in |
Overall Height | 4.5 in |
Overall Depth | 0.2 in |
Mount Hole Center-to-Center Height | 2.4 in |
Description
Toggle Switch Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 2, Plate Size Standard, Resistance Properties Non-Magnetic, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Powder Coated, For Switch Type Toggle, Mount Hole Center-to-Center Height 2.4 in, Number of Mount Holes 4, Number of Outlet Openings 0, Number of Switch Openings 2, Number of USB Openings 0, Outlet Orientation Horizontal, Outside Diameter Not Applicable, Overall Height 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC L6-20R BK (HBL2320)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-SMA/FF)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (6562821)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- LEVITON Wallplt Nylon 2G Dplx Iv (80716-00I)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- LIVEWIRE 6in. Adjustable Pitched Ceiling Plate (LI83225)
- Leviton Wall Plates