Shop All Wall Plates
Leviton
Toggle Switch Wall Plate, 2 Gang, Gray
Mfr # 84009-A40
Zoro # G4067744
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Gray
- Material Stainless Steel
- Size Standard
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84009-A40
- Zoro # G4067744
- UPC # 78477697085
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 7.75 in |
Length | 6.00 in |
Details
Number of Gangs | 2 |
Item | Toggle Switch Wall Plate |
Color | Gray |
Material | Stainless Steel |
Finish | Brushed |
Weather Resistant | No |
Tamper Resistant | No |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Type | Toggle Switch |
Description/Special Features | Stainless Steel Coated with Antimicrobial Polyurethane Powder Coated |
Thickness | 0.22 in |
CSA | CSA C22.2 No. 42.1-13 |
Feature | Antimicrobial |
Gang | 2 |
UL Standard | UL514D |
ISO 22196 | Measurement of Antibacterial Activity on Plastics and Other Non-Porous Surfaces |
Cutout | 0.942 in H x 0.406 in W Toggle Switch |
Description
Wallplate 2 Gang 2 Toggle Swtich. Antimicrobial Treaded Powder Coated Stainless Steel Type 302.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904, 50'L Cord, 12/3 GA (SL-8904)
- SCHNEIDER ELECTRIC Overload Relay, 0.23 to 0.36A, Class 10, 3P (LR2K0303)
- KILLARK Packing Fiber, 4 Oz (PF-4)
- MURR ELEKTRONIK MIRO TR 5VDC SK OPTO-COUPLER MODULE, IN: 5, 5 VDC - OUT: 48 VDC / 2 A, 6, 2 mm screw-type terminal (52502)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- AMEROCK Mulholland 1 Toggle Oil Rubbed Bronze Wall Plate (1907000)
- Leviton Lighting Controls