Shop All Wall Plates
Leviton
Toggle Switch Wall Plate, 1 Gang, White
Mfr # 80501-W
Zoro # G4042998
product price: $0.76
/ea
Sold in multiples of 200 for $152.00
$152.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Plastic
- Size Mid Size
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80501-W
- Zoro # G4042998
- UPC # 78477153802
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Mid Size |
Length | 6.62 in |
Height | 0.50 in |
Width | 4.62 in |
Details
Number of Gangs | 1 |
Item | Toggle Switch Wall Plate |
Color | White |
Material | Plastic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Toggle Switch |
Gang | 1 |
Standards and Certifications | UL/CSA |
Mount | Device |
Thickness | 0.255 in |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Toggle Device Switch Wallplate, Midway Size, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, Black/Wht, 277VAC, 2.0 HP, 15A (4770NP)
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK25 (B4-1)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 20 Pcs/ Pack (CGRANPT38-20)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- LEVITON 1-Gang Midway Blank Nylon Wall Plate, White, 10PK (M52-0PJ13-0WM)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P262R)
- Leviton Wall Plates