Shop All Wall Plates
Leviton
Toggle Switch Wall Plate, 1 Gang, Ivory
Mfr # 86001
Zoro # G4042018
product price: $0.52
/ea
Sold in multiples of 16 for $8.32
$8.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Phenolic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 86001
- Zoro # G4042018
- UPC # 78477086902
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.50 in |
Length | 6.25 in |
Width | 3.75 in |
Details
Item | Toggle Switch Wall Plate |
Number of Gangs | 1 |
Color | Ivory |
Material | Phenolic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Toggle Switch |
Mount | Device |
Gang | 1 |
Standards and Certifications | UL/CSA |
Product Type | Faceplate |
Features | Device Mount, Standard Size |
Product Material | Thermoset |
Product Color | Ivory |
Product Name | 86001 Single Gang Switch Faceplate |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.406 x 0.942 |
Application | Residential |
Thickness | 0.25 in |
Description
1-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Electrical Terminal Connector Assortment, Red, Yellow Blue, Tin Plated (60201)
- HALEX Squeeze Connector 1/2-in D Zinc For AC, FC and FMC (20421)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, C Curve (M9F42120)
- ZORO SELECT 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (20FR82ID)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- LEVITON WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND (REWP3-NS)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- Leviton Wall Plates