Shop All Wall Plates
Leviton
Toggle Switch Wall Plate, 1 Gang, Gray
Mfr # 84001-A40
Zoro # G4072364
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Gray
- Material Stainless Steel
- Size Standard
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84001-A40
- Zoro # G4072364
- UPC # 78477697016
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 3.50 in |
Height | 0.25 in |
Width | 6 in |
Details
Number of Gangs | 1 |
Item | Toggle Switch Wall Plate |
Color | Gray |
Material | Stainless Steel |
Finish | Brushed |
Weather Resistant | No |
Tamper Resistant | No |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Type | Toggle Switch |
Description/Special Features | Coated with Antimicrobial Polyurethane Powder Coated |
Feature | Antimicrobial |
CSA | CSA C22.2 No. 42.1-13 |
Gang | 1 |
ISO 22196 | Measurement of Antibacterial Activity on Plastics and Other Non-Porous Surfaces |
UL Standard | UL514D |
Description
Wallplate 1 Gang Toggle Switch. Antimicrobial Treated Powder Coated Stainless Steel Type 302.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Hook and Loop Tape, 3/4"x75 ft. (G-75-MRL-BK)
- CDN Direct Entry 2-Alarm Timer (TM30)
- PANDUIT Faceplate, 2pt, Classic, Ei (CFP2EI)
- SQUARE D Thermal Unit, 4.08 to 4.32A (A5.78)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P7R)
- Leviton Wall Plates