Shop All Toggle Switches
Leviton
Toggle Switch Sm Sp Pilot Light Sw
Mfr # 3031-PLR
Zoro # G3966628
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface
- Connection Back Wired;Side Wired
- Height 4.19 in
- Body Material Thermoplastic
- Voltage 120 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3031-PLR
- Zoro # G3966628
- UPC # 78477781456
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 4.19 in |
Width | 1.62 in |
Dimensions | 46 in H x 1.31 in W x 1.6 in D |
Length | 1.69 in |
Description
30 Amp, 120 Volt, Toggle Pilot Light, Illuminated On, Neutral Single-Pole AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Safety Controller, 24VDC, 32 Inputs (XPSMC32Z)
- TRIPLETT Tone Generator and Probe Kit (CTX590A)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Gray, 50PK (SR-8P8C-GY)
- HUBBELL Cap, Green, 300/400A Female Single Pole (HBLFCAPGN)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 3W White (54521-2W)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- LEVITON 20 Amp, 120/277 Volt, Toggle, Locking Single-Pole Ac Quiet (1221-2WL)
- LEVITON Toggle Switch Gy Sw Tgl Sp 20A120/277Vac (1221-2GY)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- LEVITON Toggle Switch 20A 120 277V 2P Lcking Sw Iv (1222-2IL)
- LEVITON AC QUIET SWTCH SNGL POLE (CS120-02E)
- Leviton Toggle Switches