Shop All Toggle Switches
Leviton
Toggle Switch Rd Sw Tgl Lite Sp 20A120Vac
Mfr # 1221-LHR
Zoro # G4030784
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Height 4.19 in
- Connection Back Wired;Side Wired
- Width 1.62 in
- Mounting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1221-LHR
- Zoro # G4030784
- UPC # 78477546741
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 4.19 in |
Width | 1.62 in |
Dimensions | 46 in H x 1.31 in W x 13 in D |
Length | 1.69 in |
Description
Extra Heavy Duty Grade, Self Grounding, Lev-Lok Modular, 20 Amp, 120 Volt, Single-Pole AC Illuminated Toggle Switch, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.94 In. Arm L (ZCE14)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 100 PK (RVS2-4-100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. YL (R30Y-0100)
- ERICSON PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM (1512-PW6P)
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray (CSB1-20G)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Ivory (203-01451-02I)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 3W White (54521-2W)
- LEVITON 20 Amp, 120/277 Volt, Toggle, Locking Single-Pole Ac Quiet (1221-2WL)
- LEVITON Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (1201-PLR)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry (CS315-2I)
- Leviton Toggle Switches