Shop All Toggle Switches
Leviton
TOGGLE SWITCH RD SW SPST TGL MOMENTARY LV 3A24V AC/DC
Mfr # 1080-R
Zoro # G4077632
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 4.2500 in
- Width 1.62 in
- Application Commercial Applications
- Length 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1080-R
- Zoro # G4077632
- UPC # 78477824443
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 4.2500 in |
Width | 1.62 in |
Length | 1.69 in |
Details
Color | Red |
Application | Commercial Applications |
Type | Switch |
Amperage Rating | 3A |
Voltage Rating | 24 VAC//VDC |
Number of Poles | 1 |
Description
Toggle Switch , Low Voltage, 1 Position Momentary Contact, Single Pole, Single Throw 3A-24V AC/DC, Commercial Spec Grade. Red. Side And Back Wired.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P82R)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 2 Pole, 120/240V AC (QO210)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 50ft - Black (BS-XO-250-BK-50)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Gry (CS120-2GY)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, White (S08-CS120-2WS)
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V (1221-2R)
- THE BEST CONNECTION Black Non-Illum Round Rocker 16A 12V S.P (JTT2700J)
- Leviton Switches