Shop All Toggle Switches
Leviton
TOGGLE SWITCH RD LEV-LOK TGL SW 3W 20A120/277VAC
Mfr # M1223-R
Zoro # G4045073
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5000 in
- Voltage 120/277 VAC
- Color Red
- Material Polybutylene Terephthalate
- Dielectric Voltage Withstands 1500V for 1 minute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M1223-R
- Zoro # G4045073
- UPC # 78477494684
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 9.5000 in |
Length | 9.5000 in |
Dimensions | 4.06 in H x 1.5 in W x 2.1 in D |
Description
Lev-lok Switch. Large Toggle. Quiet 3-way. 20A - 120/277V AC. 1 Hp At 120V. 2 Hp At 240V. Configured Red Cover With Red Toggle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box Cover, 1 Gang, Die-Cast Aluminum, Lampholder/Cluster (5189-5)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100WH)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (795)
- ERICSON Plug Nema L14-30, Perma-Tite Extreme Gra (2520-PW6P)
- LEVITON Toggle Switch Gy Sw Tgl Sp 20A120/277Vac (1221-2GY)
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray (CSB1-20G)
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Black (1223-2E)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 10A 250V, QuikConnct (2FA53-73-TABS)
- Leviton Switches