Shop All Toggle Switches
Leviton
Toggle Switch Rd 3-Way Toggle Switch 20A-120/277Vac
Mfr # 1223-SR
Zoro # G4050454
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Connection Back Wired;Side Wired
- Height 5.2500 in
- Body Material Thermoplastic
- Voltage 120/277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 1223-SR
- Zoro # G4050454
- UPC # 78477239285
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 5.2500 in |
Length | 7.2500 in |
Dimensions | 46 in H x 1.31 in W x 13 in D |
Description
20-Amp, 120/277-Volt, Toggle 3-Way AC Quiet Switch, Heavy Duty Grade, Grounding, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® APC BN700MC 12V 9Ah UPS Battery (APC-BN700MC)
- TRIPP LITE Cable, Cat6, Rj45, 5Ft, Be (N201-005-BL)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- SOUTHWIRE Power Distribution Box, 50 AC, (6) 5-20R (8706UGCX)
- LEVITON Toggle Switch Double Pole Quiet Toggle Switch (1222-2R)
- LEVITON 30 Amps Ac 600Vac Manual Motor Switch (MS302-DS)
- LEVITON Toggle Switch 15A 120/277V Framed 4 Way Toggle Gray (54504-2GY)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- LEVITON Toggle Switch 20A 120 277V 4Way Tgle Sw Ivory (1224-2I)
- LEVITON Toggle Switch 20A 120 277V Lcking Sw Iv (1221-2IL)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3A @ 250V AC, 6A @ 125V AC (110-S-73)
- Leviton Toggle Switches