Shop All Toggle Switches
Leviton
TOGGLE SWITCH LEV LOK 3W TGL SW WHT
Mfr # M1223-W
Zoro # G4049614
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.69 in
- Color White
- Height 4.25 in
- Material Polybutylene Terephthalate
- Voltage 120/277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M1223-W
- Zoro # G4049614
- UPC # 78477494677
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Width | 1.69 in |
Height | 4.25 in |
Length | 2.25 in |
Dimensions | 4.06 in H x 1.5 in W x 2.1 in D |
Description
Lev-lok Switch. Large Toggle. Quiet 3-way. 20A - 120/277V AC. 1 Hp At 120V. 2 Hp At 240V. Configured Red Cover With White Toggle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, Incand, 480V, 30mm, GR (52PL4J3)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (808C)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-1BD10-0AA0)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (XTCE018C01T)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Ivory (203-01451-02I)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry (CS315-2I)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-SI)
- LEVITON Toggle White 20A Grounded Quiet Double Pole Switch (S08-CS220-2WS)
- LEVITON Toggle Switch Sm Iv Sw 30 Amp (3032-2W)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Momentary Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (6FA58-73)
- Leviton Toggle Switches